PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Passage, Grd. 3

BATTALION| Zoro #: G0348363| Mfr #: 1TPR4

$18.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0348363 Mfr #: 1TPR4
Required Door Thickness: 1-3/8" and 1-3/4"ADA Compliant: No
Mortise/Cylindrical: CylindricalItem: Knob Lockset
Ligature Resistant: NoElectrical/Mechanical: Mechanical
Lockset Handle Type: KnobLocation Type: Residential
Style: TulipBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI
Key Type: Not KeyedLockset Fire Rating: Not Rated
Lockset Finish: Bright BrassLockset Grade: 3
Lockset Function: PassageKnob Material: Brass
Lockset Performance Strength: Light DutyStrike Type: Round Corner Full Lip Strike
Strike Dim.: 2-1/4" x 1-3/4"Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Tulip Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews