Knob Lockset, Mechanical, Privacy, Grd. 3

BATTALION| Zoro #: G1198136| Mfr #: 1TPR3

$16.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198136 Mfr #: 1TPR3
ADA Compliant: NoRequired Door Thickness: 1-3/8" and 1-3/4"
Lockset Handle Type: KnobElectrical/Mechanical: Mechanical
Item: Knob LocksetMortise/Cylindrical: Cylindrical
Ligature Resistant: NoLocation Type: Residential
Style: TulipBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI
Key Type: Not KeyedLockset Performance Strength: Light Duty
Strike Type: Round Corner Full Lip StrikeStrike Dim.: 2-1/4" x 1-3/4"
Knob Material: BrassLockset Fire Rating: Not Rated
Lockset Finish: Bright BrassLockset Grade: 3
Lockset Function: PrivacyCountry of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Tulip Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.