Load-Rated Template Hinge, 5 X 6 In

VALUE BRAND| Zoro #: G1334821| Mfr #: 4PA26

$77.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334821 Mfr #: 4PA26
Load Capacity: 800.0 lb.Pin Material: Steel
Holes per Leaf: 0Material: steel
Door Leaf Height: 5"Item: Butt Hinge
Frame Leaf Height: 5"Bearing Type: Ball
Frame Leaf Thickness: 0.281"Door Leaf Thickness: 0.281"
Corners: SquareLigature Resistant: No
Orientation: Non HandedFrame Leaf Width: 6"
Hardware: IncludedRequired Door Thickness: 3/16"
Door Leaf Width: 6"Pin Type: Nonremovable
Pin Dia.: 21/64"Mounting: Half Surface
Country of Origin (subject to change): China

Product Description

Load-Rated Template Hinge, Steel Material, 800.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 5 In. Frame Leaf Height, 6'' Frame Leaf Width, 0.281 In. Door Leaf Thickness, 0.281 In. Frame Leaf Thickness, 3/16 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Half Surface Mounting, 21/64 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.