LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Lock, SideLatch, Zinc

BATTALION| Zoro #: G1987377| Mfr #: 1RBK1

$18.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987377 Mfr #: 1RBK1
Type: LockItem: Side Latch
Material: steelFinish: zinc
Length (In.): 7-1/2Height (In.): 4-7/8
Width (In.): 1-3/32Hardware: Included
Includes: Mounting hardwareCountry of Origin (subject to change): China

Product Description

Lock,SideLatch,Zinc

Product Reviews

Save 15%. Sign up for Z-mail.