Lockout Padlock, KD, Pink, 1-13/16"H

BATTALION| Zoro #: G1538451| Mfr #: 1XRX1

$11.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538451 Mfr #: 1XRX1
Shackle Height: 1"Shackle Material: Hardened Steel
Item: Lockout PadlockShackle Dia.: 1/4"
Shackle Width: 3/4"Body Width: 1-1/2"
Key Type: DifferentBody Material: Aluminum
Body Color: PinkShackle Type: Open
Padlock Body Shape: RectangularBody Thickness: 3/4"
Country of Origin (subject to change): China

Product Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Body Height 1-13/16 In., Body Color Pink, Control Key Registration Required No, Shackle Type Open, Number of Pins 5, Padlock Body Shape Rectangular

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.