Luggage/Briefcase Padlock, Brass, Side

BATTALION| Zoro #: G2170025| Mfr #: 1XRW8

$18.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2170025 Mfr #: 1XRW8
Number of Dials: 4Shackle Height: 1"
Shackle Material: Hardened SteelFor Use With: Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
Item: Luggage and Briefcase PadlockDial Location: Side
Shackle Dia.: 3/16"Shackle Width: 1/2"
Body Width: 1-3/16"Body Material: Solid Brass
Padlock Body Shape: RectangularBody Height: 1-15/16"
Opened Lock Warning: NoResettable: Resettable
TSA Approved: TSA Not ApprovedBody Thickness: 3/8"
Body Color: BronzeCountry of Origin (subject to change): China

Product Description

Luggage and Briefcase Padlock, Body Height 1-15/16 In., Body Material Solid Brass, Body Thickness 3/8 In., Body Width 1-3/16 In., Body Color Bronze, Dial Location Side, For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets, Number of Dials 4, Number of Pins 5, Opened Lock Warning No, Resettable Resettable, Shackle Dia. 3/16 In., Shackle Height 1 In., Shackle Material Hardened Steel, Shackle Width 1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.