LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Magnetic Catch, Pull-to-Open, 13 lb.

VALUE BRAND| Zoro #: G1221577| Mfr #: 4PE51

$1.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221577 Mfr #: 4PE51
Adjustable: NOCatch/Latch Opening Action: Pull
Catch/Latch Material: SteelLocking/Nonlocking: Non-locking
Catch/Latch Width: 1-1/16"Catch/Latch Depth: 1-1/4"
Catch/Latch Height: 2-1/16"Catch/Latch Finish: Aluminum
Item: Magnetic CatchCatch/Latch Type: Magnetic
Country of Origin (subject to change): Taiwan

Product Description

Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Aluminum, Catch/Latch Height 2-1/16 In., Catch/Latch Width 1-1/16 In., Catch/Latch Depth 1-1/4 In., Pull Force 13 lb.

Product Reviews

Save 15%. Sign up for Z-mail.