JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Magnetic Door Holder, Brown, Wall/Floor

BATTALION| Zoro #: G0322996| Mfr #: 1RCU1

$22.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322996 Mfr #: 1RCU1
Holder Base Width: 2"Holder Base Height: 1"
Base Dia.: 2-5/32"Magnetic Strength: 15.4 lb.
Hardware: Not IncludedMounting Type: Wall/Floor
Material: WoodStrike Projection: 3"
Item: Magnetic Door HolderStrike Base Width: 2-3/16"
Finish: BrownStrike Base Height: 3"
Color: BROWNHolder Projection: 11/16"
Country of Origin (subject to change): China

Product Description

Magnetic Door Holder, Brown Finish, Material Wood, Color Brown, Holder Base Height 1 In., Holder Base Width 2 In., Holder Projection 11/16 In., Strike Base Height 3 In., Strike Base Width 2-3/16 In., Strike Projection 3 In., Base Dia. 2-5/32 In., Magnetic Strength 15.4 lb., Mounting Type Wall/Floor, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.