20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Magnetic Door Holder, SS, Ivory, Wall

BATTALION| Zoro #: G1538171| Mfr #: 3EHX3

$113.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538171 Mfr #: 3EHX3
Mounting Type: WallMaterial: 316 Stainless Steel
Strike Projection: 3/4"Item: Magnetic Door Holder
Finish: Stainless SteelColor: Ivory
Holder Projection: 3/4"Holder Base Width: 2-3/4"
Holder Base Height: 1-3/8"Base Dia.: 2-3/4"
Magnetic Strength: 23.6 lb.Hardware: Not Included
Country of Origin (subject to change): Taiwan

Product Description

Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Ivory, Holder Base Height 1-3/8 In., Holder Base Width 2-3/4 In., Holder Projection 3/4 In., Strike Projection 3/4 In., Base Dia. 2-3/4 In., Magnetic Strength 23.6 lb., Mounting Type Wall, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.