Knob Lockset, Mechanical, Entrance, Grd. 2

BATTALION| Zoro #: G1194812| Mfr #: 1TPH1

$65.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1194812 Mfr #: 1TPH1
Item: Knob LocksetMortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalLockset Handle Type: Knob
Ligature Resistant: NoRequired Door Thickness: 1-3/8" and 1-3/4"
ADA Compliant: NoNumber of Keys: 2
Location Type: CommercialStyle: 5200 Cylindrical Ball
Backset: 2-3/4"Keyway Type: Schlage SC1
Standards: ANSILockset Finish: Stainless Steel
Lockset Grade: 2Series: 5200
Lockset Function: EntranceKey Type: Different
Lockset Performance Strength: Heavy DutyStrike Type: ASA Strike
Strike Dim.: 4-7/8" x 1-7/8"Knob Material: Stainless Steel
Lockset Fire Rating: 3 hr.Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 2, 5200 Cylindrical Ball Style, Stainless Steel Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Stainless Steel, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series 5200

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.