PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Entrance, Grd. 2

BATTALION| Zoro #: G0811982| Mfr #: 1TPH5

$82.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0811982 Mfr #: 1TPH5
Mortise/Cylindrical: CylindricalADA Compliant: No
Item: Knob LocksetRequired Door Thickness: 1-3/8" and 1-3/4"
Lockset Handle Type: KnobElectrical/Mechanical: Mechanical
Ligature Resistant: NoNumber of Keys: 2
Location Type: CommercialStyle: 5200 Cylindrical Ball
Backset: 2-3/4"Keyway Type: Schlage SC1
Standards: ANSILockset Fire Rating: 3 hr.
Lockset Finish: Bright BrassLockset Grade: 2
Series: 5200Lockset Function: Entrance
Key Type: DifferentLockset Performance Strength: Heavy Duty
Strike Type: ASA StrikeStrike Dim.: 4-7/8" x 1-7/8"
Knob Material: BrassCountry of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 2, 5200 Cylindrical Ball Style, Bright Brass Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series 5200

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews