Knob Lockset, Mechanical, Passage, Grd. 2

BATTALION| Zoro #: G1704394| Mfr #: 1TPH4

$42.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704394 Mfr #: 1TPH4
Required Door Thickness: 1-3/8" and 1-3/4"Electrical/Mechanical: Mechanical
Ligature Resistant: NoADA Compliant: No
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetLocation Type: Commercial
Style: 5200 Cylindrical BallBackset: 2-3/4"
Keyway Type: NoneStandards: ANSI
Knob Material: Stainless SteelLockset Fire Rating: 3 hr.
Lockset Finish: Stainless SteelLockset Grade: 2
Series: 5200Lockset Function: Passage
Key Type: Not KeyedLockset Performance Strength: Heavy Duty
Strike Type: ASA StrikeStrike Dim.: 4-7/8" x 1-7/8"
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, 5200 Cylindrical Ball Style, Stainless Steel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Stainless Steel, Location Type Commercial, Lockset Performance Strength Heavy Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series 5200, Strike Dim. 4-7/8 In. x 1-7/8 In.

Product Reviews