Knob Lockset, Mechanical, Storeroom, Grd. 2

BATTALION| Zoro #: G0336804| Mfr #: 1TPH2

$64.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336804 Mfr #: 1TPH2
Item: Knob LocksetLigature Resistant: No
Electrical/Mechanical: MechanicalLockset Handle Type: Knob
ADA Compliant: NoRequired Door Thickness: 1-3/8" and 1-3/4"
Mortise/Cylindrical: CylindricalNumber of Keys: 2
Location Type: CommercialStyle: 5200 Cylindrical Ball
Backset: 2-3/4"Keyway Type: Schlage SC1
Standards: ANSILockset Fire Rating: 3 hr.
Lockset Finish: Stainless SteelLockset Grade: 2
Series: 5200Lockset Function: Storeroom
Key Type: DifferentLockset Performance Strength: Heavy Duty
Strike Type: ASA StrikeStrike Dim.: 4-7/8" x 1-7/8"
Knob Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, 5200 Cylindrical Ball Style, Stainless Steel Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Stainless Steel, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series 5200

Product Reviews