Mirror Clip, Plastic, L 5/8 In, PK25

BATTALION| Zoro #: G1384083| Mfr #: 1HJL2

$28.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Clear
Finish: Plain
Item: Mirror Clip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1384083 Mfr #: 1HJL2
Finish: PlainColor: Clear
Item: Mirror ClipMaterial: Plastic
Overall Length: 5/8"Country of Origin (subject to change): Taiwan

Product Description

Mirror Clip, Overall Length 5/8 In., Color Clear, Finish Plain, Material Plastic, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews