Non Template, Plain, 4.5x4.5, PK3

BATTALION |Zoro #: G0886672|Mfr #: 1WAG2

$22.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0886672 Mfr #: 1WAG2
Ligature Resistant: NoPin Type: Removable
Mounting: Full MortiseOrientation: Non Handed
Material: SteelItem: Butt Hinge
Holes per Leaf: 4Range of Motion: 180 Degrees
Bearing Type: PlainCorners: Square
Hardware: Not IncludedPin Dia.: 5/16"
Finish: Antique BronzeLoad Capacity: 110.0 lb.
Door Leaf Height: 4-1/2"Frame Leaf Height: 4-1/2"
Frame Leaf Thickness: 0.134"Door Leaf Thickness: 0.134"
Frame Leaf Width: 4-1/2"Door Leaf Width: 4-1/2"
Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Antique Bronze Finish, 110.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type, Package Quantity 3

Product Reviews

Save 15% when you sign up for Z-mail.