Non Template, Plain, 4x4, PK2

BATTALION| Zoro #: G0614406| Mfr #: 1WAJ6

$36.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614406 Mfr #: 1WAJ6
Holes per Leaf: 4Frame Leaf Thickness: 0.118"
Mounting: Full MortiseDoor Leaf Thickness: 0.118"
Frame Leaf Height: 4"Orientation: Non Handed
Corners: SquareDoor Leaf Height: 4"
Pin Type: RemovableLigature Resistant: No
Hardware: Not IncludedPin Dia.: 1/4"
Bearing Type: PlainMaterial: steel
Finish: Bright ChromeOverall Knuckle Height: 5"
Door Leaf Width: 4"Frame Leaf Width: 4"
Range of Motion: 180 DegreesItem: Butt Hinge
Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Bright Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.118 In. Door Leaf Thickness, 0.118 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 1/4 In. Pin Dia., Removable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.