Non Template, Plain, Dull Chrome, 4x4, PK2

BATTALION| Zoro #: G1523304| Mfr #: 1WAF1

$8.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523304 Mfr #: 1WAF1
Ligature Resistant: NoPin Type: Removable
Hardware: Not IncludedFinish: Dull Chrome
Door Leaf Width: 4"Orientation: Non Handed
Material: SteelOverall Knuckle Height: 5"
Frame Leaf Height: 4"Item: Butt Hinge
Holes per Leaf: 4Frame Leaf Thickness: 0.098"
Mounting: Full MortisePin Dia.: 1/4"
Range of Motion: 180 DegreesBearing Type: Plain
Corners: SquareDoor Leaf Height: 4"
Door Leaf Thickness: 0.098"Frame Leaf Width: 4"
Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Dull Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.098 In. Door Leaf Thickness, 0.098 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 1/4 In. Pin Dia., Removable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.