20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

One Way Door Viewer, 120 Deg Viewing

VALUE BRAND| Zoro #: G0337163| Mfr #: 4JG99

$12.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0337163 Mfr #: 4JG99
Viewing Angle: 120 DegreesStandards: U700 FOR UL LISTED
Fire Rating: NoFinish: Satin Brass
Item: One Way ViewerMaterial: Brass
Mounting Hole Dia.: 1/2"For Door Thickness: 1-3/8 to 2-1/16".
Country of Origin (subject to change): Taiwan

Product Description

One Way Viewer, 120 Degrees Viewing Angle, Mounting Hole Dia. 1/2 In., Satin Brass Finish, Material Brass, For Door Thickness 1-3/8 to 2-1/16 In.., No Fire Rating, Standards U700 FOR UL LISTED

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.