20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Paddle Latch, Black Powder Coated

BATTALION| Zoro #: G1221823| Mfr #: 1XPC3

$52.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221823 Mfr #: 1XPC3
Item: Paddle LatchGrip: 59/64"
Adjustable: NoCatch/Latch Opening Action: Push
Catch/Latch Type: Push-to-CloseCatch/Latch Width: 5-1/2"
Catch/Latch Depth: 1-1/4"Catch/Latch Height: 1-7/8"
Catch/Latch Finish: Black Powder CoatedCatch/Latch Material: Steel
Locking/Nonlocking: LockingMounting Hole Dia.: 4-1/4" x 3-1/4"
Country of Origin (subject to change): China

Product Description

Push-to-Close, Push, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-7/8 In., Catch/Latch Width 5-1/2 In., Catch/Latch Depth 1-1/4 In., Grip 59/64 In., Mounting Hole Dia. 4-1/4 In. x 3-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.