Paddle Latch, Nonlock, Black Powder Coated

BATTALION| Zoro #: G0298715| Mfr #: 1XPC1

$46.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298715 Mfr #: 1XPC1
Item: Paddle LatchGrip: 59/64"
Locking/Nonlocking: Non-lockingMounting Hole Dia.: 4-1/4" x 3-1/4"
Adjustable: NoCatch/Latch Opening Action: Push
Catch/Latch Type: Push-to-CloseCatch/Latch Width: 5-1/2"
Catch/Latch Depth: 2-1/2"Catch/Latch Height: 4-21/64"
Catch/Latch Finish: Black Powder CoatedCatch/Latch Material: Steel
Country of Origin (subject to change): China

Product Description

Push-to-Close, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 4-21/64 In., Catch/Latch Width 5-1/2 In., Catch/Latch Depth 2-1/2 In., Grip 59/64 In., Mounting Hole Dia. 4-1/4 In. x 3-1/4 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.