Paddle Latch, Nonlocking, Passivated

BATTALION| Zoro #: G1576486| Mfr #: 1XPB4

$28.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576486 Mfr #: 1XPB4
Includes: (1) Mounting Bracket, (1) M4 Mounting Screw, (1) LockwasherItem: Paddle Latch
Grip: 1/8"Catch/Latch Width: 2"
Catch/Latch Depth: 1-7/8"Catch/Latch Height: 4-1/4"
Catch/Latch Finish: Stainless SteelCatch/Latch Material: Stainless Steel
Locking/Nonlocking: Non-lockingMounting Hole Dia.: 1-11/16" x 1"
Adjustable: NoCatch/Latch Opening Action: Push
Catch/Latch Type: Push-to-CloseCountry of Origin (subject to change): China

Product Description

Push-to-Close, Push, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 4-1/4 In., Catch/Latch Width 2 In., Catch/Latch Depth 1-7/8 In., Grip 1/8 In., Includes (1) Mounting Bracket, (1) M4 Mounting Screw, (1) Lockwasher, Mounting Hole Dia. 1-11/16 In. x 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.