20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Paddle Latch, Nonlocking, Zinc Plated

BATTALION| Zoro #: G1266921| Mfr #: 1XPB5

$36.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266921 Mfr #: 1XPB5
Item: Paddle LatchGrip: 7/8"
Mounting Hole Dia.: 1-7/8" x 1-1/2"Adjustable: No
Catch/Latch Width: 4-3/4"Catch/Latch Depth: 7/8"
Catch/Latch Height: 3-5/8"Catch/Latch Finish: Zinc
Catch/Latch Opening Action: PushCatch/Latch Material: Steel
Catch/Latch Type: Push-to-CloseLocking/Nonlocking: Non-locking
Country of Origin (subject to change): China

Product Description

Push-to-Close, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 3-5/8 In., Catch/Latch Width 4-3/4 In., Catch/Latch Depth 7/8 In., Grip 7/8 In., Mounting Hole Dia. 1-7/8 In. x 1-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.