20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Paddle Latch, Passivated, 5-1/2 in. W

BATTALION| Zoro #: G2219987| Mfr #: 1XPC4

$56.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2219987 Mfr #: 1XPC4
Item: Paddle LatchGrip: 59/64"
Catch/Latch Material: Stainless SteelLocking/Nonlocking: Locking
Mounting Hole Dia.: 4-1/4" x 3-1/4"Adjustable: No
Catch/Latch Opening Action: PushCatch/Latch Type: Push-to-Close
Catch/Latch Width: 5-1/2"Catch/Latch Depth: 1-1/4"
Catch/Latch Height: 1-7/8"Catch/Latch Finish: Acero Inoxidable
Country of Origin (subject to change): China

Product Description

Push-to-Close, Push, Adjustable No, Locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 1-7/8 In., Catch/Latch Width 5-1/2 In., Catch/Latch Depth 1-1/4 In., Grip 59/64 In., Mounting Hole Dia. 4-1/4 In. x 3-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.