Padlock, Jimmyproof, SS Finish

BATTALION| Zoro #: G0244921| Mfr #: 1XRV3

$34.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0244921 Mfr #: 1XRV3
Control Key Registration Required: NoShackle Material: Hardened Steel
Item: U-Shaped Keyed PadlockShackle Dia.: 3/8"
Shackle Height: 5/8"Shackle Width: 1-3/16"
Key Type: AlikeBody Material: Brass w/Steel Jacket Monoblock
Number of Pins: 5Body Height: 2-5/16"
Body Thickness: 13/16"Body Width: 2-3/4"
Number of Bumpers: 0Country of Origin (subject to change): China

Product Description

U-Shaped Keyed Padlock, Body Height 2-5/16 In., Body Material Brass w/Steel Jacket Monoblock, Body Thickness 13/16 In., Body Width 2-3/4 In., Control Key Registration Required No, Key Type Alike, Number of Bumpers 0, Number of Pins 5, Shackle Dia. 3/8 In., Shackle Height 5/8 In., Shackle Material Hardened Steel, Shackle Width 1-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.