Padlockable Slide Latch, 2-1/4 In. W

BATTALION| Zoro #: G1995122| Mfr #: 1XMP6

$24.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1995122 Mfr #: 1XMP6
Hardware: IncludedItem: Padlockable Slide Latch
Material: stainless steelFinish: Stainless steel
Number of Mounting Holes: 4Width: 2-1/4"
Length: 6-3/16"Height: 1-5/32"
Bolt Head Dia.: 5/16"Bolt Length: 6-3/16"
Color: silverThrow Size: 2-7/16"
Max. Shackle Dia.: 3/8"Latch Type: Slide Action
Country of Origin (subject to change): China

Product Description

Padlockable Slide Latch, Latch Type Slide Action, Stainless Steel Finish, Color Silver, Material Stainless Steel, Bolt Length 6-3/16 In., Bolt Head Dia. 5/16 In., Width 2-1/4 In., Length 6-3/16 In., Height 1-5/32 In., Throw Size 2-7/16 In., Max. Shackle Dia. 3/8 In., Number of Mounting Holes 4, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.