JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Piano Hinge, 4 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G1087012| Mfr #: 1CAZ6

$26.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1087012 Mfr #: 1CAZ6
Range of Motion: 180 DegreesHole Spacing: 2"
Pin Material: SteelHardware: Not included
Orientation: Non HandedLigature Resistant: No
Mounting: Full SurfacePin Type: Nonremovable
Holes: WithOverall Knuckle Height: 1/2"
Item: Continuous HingeMaterial: steel
Material: steelFinish: Bright Brass
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Holes per Leaf: 24Holes: With
Frame Leaf Thickness: 0.040"Door Leaf Thickness: 0.040"
Frame Leaf Width: 5/8"Door Leaf Width: 5/8"
Door Leaf Height: 72"Frame Leaf Height: 72"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews