Piano Hinge, 4 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G2028537| Mfr #: 1CCC7

$43.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2028537 Mfr #: 1CCC7
Range of Motion: 180 DegreesHardware: Not included
Overall Knuckle Height: 1/2"Mounting: Full Surface
Ligature Resistant: NoHole Spacing: 2"
Orientation: Non HandedMaterial: steel
Item: Continuous HingePin Type: Nonremovable
Holes: WithPin Material: Steel
Door Leaf Width: 5/8"Pin Dia.: 1/8"
Holes per Leaf: 24Finish: Bright Brass
Door Leaf Height: 72"Frame Leaf Height: 72"
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Frame Leaf Width: 5/8"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.