Piano Hinge, 4 ft. L, 2 In. W

BATTALION| Zoro #: G1108694| Mfr #: 1CBF6

$24.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108694 Mfr #: 1CBF6
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelOverall Knuckle Height: 1/2"
Holes: WithItem: Continuous Hinge
Mounting: Full SurfaceRange of Motion: 180 Degrees
Ligature Resistant: NoHole Spacing: 2"
Material: SteelFinish: Antique Bronze
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Holes per Leaf: 24Holes: With
Door Leaf Width: 2"Door Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Frame Leaf Width: 2"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Antique Bronze Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews