20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Piano Hinge, 6 ft. L, 1-1/16 In. W

BATTALION| Zoro #: G1426826| Mfr #: 1CAY3

$17.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426826 Mfr #: 1CAY3
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelItem: Continuous Hinge
Mounting: Full SurfaceLigature Resistant: No
Material: SteelFinish: Antique Bronze
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Holes per Leaf: 36Holes: With
Door Leaf Height: 72"Frame Leaf Height: 72"
Frame Leaf Thickness: 0.040"Door Leaf Thickness: 0.040"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1-1/16"
Door Leaf Width: 1-1/16"Hole Spacing: 2"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Antique Bronze Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews