Piano Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G1510722| Mfr #: 1CBD9

$38.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1510722 Mfr #: 1CBD9
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelOverall Knuckle Height: 1/2"
Holes: WithItem: Continuous Hinge
Mounting: Full SurfaceRange of Motion: 180 Degrees
Ligature Resistant: NoHole Spacing: 2"
Material: SteelFinish: Antique Bronze
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Holes per Leaf: 36Holes: With
Door Leaf Width: 1-1/2"Door Leaf Height: 48"
Frame Leaf Height: 48"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Frame Leaf Width: 1-1/2"
Country of Origin (subject to change): Canada

Product Description

Hinge, Continuous, Bearing Type Plain, Material Steel, Finish Antique Bronze, Length 6 ft., Width 1-1/2 In., Spacing 2 In., Knuckles 1/2 In., Pin Dia. 3/32 In., Range of Motion 180, Thickness 0.040 In., Holes per Leaf 36, Pin Type Non Removable, Corners Square, With Holes, Leaf Thickness 0.040 In., Stanley Class Number -, Stanley EDP Number -, Standards -, Mounting Full Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews