Piano Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0257372| Mfr #: 1CCF1

$64.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257372 Mfr #: 1CCF1
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: steelOverall Knuckle Height: 1/2"
Holes: WithItem: Continuous Hinge
Mounting: Full SurfaceRange of Motion: 180 Degrees
Ligature Resistant: NoHole Spacing: 2"
Material: steelFinish: Bright Brass
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Holes per Leaf: 36Holes: With
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Door Leaf Height: 4"Frame Leaf Height: 4"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews