Piano Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0337206| Mfr #: 1CCF7

$59.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0337206 Mfr #: 1CCF7
Item: Continuous HingeOverall Knuckle Height: 1/2"
Orientation: Non HandedRange of Motion: 180 Degrees
Mounting: Full SurfaceHoles: With
Material: steelHardware: Not included
Pin Type: NonremovableHole Spacing: 2"
Ligature Resistant: NoPin Material: Steel
Material: steelFinish: Bright Nickel
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Holes per Leaf: 36Holes: With
Door Leaf Width: 3/4"Door Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Frame Leaf Width: 3/4"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews