Piano Hinge, 6 ft. L, 2 In. W

BATTALION| Zoro #: G1934362| Mfr #: 1CCJ6

$70.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1934362 Mfr #: 1CCJ6
Item: Continuous HingePin Material: Steel
Hardware: Not includedMounting: Full Surface
Pin Type: NonremovableLigature Resistant: No
Orientation: Non HandedMaterial: steel
Range of Motion: 180 DegreesMaterial: steel
Finish: Antique BronzePin Dia.: 1/8"
Range of Motion: 180 DegreesHoles per Leaf: 36
Holes: WithFrame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Overall Knuckle Height: 1/2"
Frame Leaf Width: 1"Door Leaf Width: 1"
Hole Spacing: 2"Door Leaf Height: 72"
Frame Leaf Height: 72"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Antique Bronze Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.