Piano Hinge, Brass, 6 ft. L, 3 In. W

BATTALION| Zoro #: G0299975| Mfr #: 1CCL9

$63.32 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Bright Brass
Item: Continuous Hinge
Material: steel

Technical Specifications

Zoro #: G0299975 Mfr #: 1CCL9
Pin Material: SteelHoles: With
Ligature Resistant: NoOverall Knuckle Height: 1/2"
Orientation: Non HandedHole Spacing: 2"
Item: Continuous HingeRange of Motion: 180 Degrees
Hardware: Not includedMounting: Full Surface
Material: steelPin Type: Nonremovable
Material: steelFinish: Bright Brass
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Holes per Leaf: 36Holes: With
Door Leaf Width: 1-1/2"Door Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Frame Leaf Width: 1-1/2"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews