Piano Hinge, Bright Nickel, 4 ft L, 2 In. W

BATTALION| Zoro #: G0547285| Mfr #: 1CBJ7

$40.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547285 Mfr #: 1CBJ7
Range of Motion: 180 DegreesOverall Knuckle Height: 1/2"
Door Leaf Width: 1"Frame Leaf Thickness: 0.040"
Frame Leaf Width: 1"Ligature Resistant: No
Hardware: Not includedDoor Leaf Thickness: 0.040"
Pin Material: SteelPin Type: Nonremovable
Finish: Bright NickelItem: Continuous Hinge
Holes: WithPin Dia.: 3/32"
Orientation: Non HandedHoles per Leaf: 36
Hole Spacing: 2"Material: steel
Door Leaf Height: 48"Mounting: Full Surface
Frame Leaf Height: 48"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews