Piano Hinge, Enamel, 6 ft. L, 1-1/16 In. W

BATTALION| Zoro #: G1292207| Mfr #: 1CAY9

$56.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292207 Mfr #: 1CAY9
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedItem: Continuous Hinge
Mounting: Full SurfaceRange of Motion: 180 Degrees
Ligature Resistant: NoDoor Leaf Thickness: 0.040"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1-1/16"
Door Leaf Width: 1-1/16"Hole Spacing: 2"
Pin Dia.: 3/32"Pin Material: Steel
Finish: Black EnamelHoles: With
Door Leaf Height: 48"Holes per Leaf: 36
Frame Leaf Height: 48"Material: Steel
Frame Leaf Thickness: 0.040"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Black Enamel Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews