20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Piano Hinge, Enamel, 6 ft. L, 2 In. W

BATTALION| Zoro #: G2053904| Mfr #: 1CBJ1

$38.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053904 Mfr #: 1CBJ1
Mounting: Full SurfaceHardware: Not included
Pin Material: SteelHole Spacing: 2"
Item: Continuous HingePin Type: Nonremovable
Orientation: Non HandedHoles: With
Ligature Resistant: NoMaterial: steel
Range of Motion: 180 DegreesOverall Knuckle Height: 1/2"
Material: steelFinish: Black Enamel
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Holes per Leaf: 36Holes: With
Door Leaf Width: 1"Door Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Frame Leaf Width: 1"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Black Enamel Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.