Piano Hinge, Natural, 4 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G1668685| Mfr #: 1CAL4

$47.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pin Type: Nonremovable
Frame Leaf Width: 3/4"
Material: stainless steel

Technical Specifications

Zoro #: G1668685 Mfr #: 1CAL4
Pin Type: NonremovableFrame Leaf Width: 3/4"
Material: stainless steelDoor Leaf Height: 48"
Door Leaf Width: 3/4"Holes per Leaf: 24
Item: Continuous HingePin Material: 304 Stainless Steel
Hardware: Not includedOverall Knuckle Height: 1/2"
Holes: WithLigature Resistant: No
Orientation: Non HandedHole Spacing: 3"
Mounting: Full SurfaceFrame Leaf Height: 48"
Pin Dia.: 3/32"Door Leaf Thickness: 0.040"
Finish: Stainless steelFrame Leaf Thickness: 0.040"
Range of Motion: 180 DegreesCountry of Origin (subject to change): Canada

Product Description

Hinge, Continuous, Bearing Type Plain, Material Type 304 Stainless Steel, Length 4 ft., Width 1-1/2 In., Spacing 3 In., Knuckles 1/2 In., Pin Dia. 3/32 In., Range of Motion 180, Thickness 0.040 In., Holes per Leaf 24, Pin Type Non Removable, Corners Square, With Holes, Leaf Thickness 0.040 In., Mounting Full Surface

Product Reviews