Piano Hinge, Natural, 6 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G0394633| Mfr #: 1CBC4

$20.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Steel
Item: Continuous Hinge
Material: steel

Technical Specifications

Zoro #: G0394633 Mfr #: 1CBC4
Mounting: Full SurfaceRange of Motion: 180 Degrees
Item: Continuous HingeLigature Resistant: No
Orientation: Non HandedHardware: Not included
Pin Type: NonremovablePin Material: Steel
Holes: WithDoor Leaf Height: 72"
Holes per Leaf: 36Frame Leaf Height: 72"
Material: steelFrame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Overall Knuckle Height: 1/2"
Frame Leaf Width: 5/8"Door Leaf Width: 5/8"
Hole Spacing: 2"Pin Dia.: 3/32"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews