Piano Hinge, Natural, 6 ft. L, 1 In. W

BATTALION| Zoro #: G1065531| Mfr #: 1CAE7

$33.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065531 Mfr #: 1CAE7
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedMaterial: Stainless Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: Stainless Steel
Pin Dia.: 1/16"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Door Leaf Height: 72"Frame Leaf Height: 72"
Frame Leaf Thickness: 0.030"Door Leaf Thickness: 0.030''
Overall Knuckle Height: 1/4"Frame Leaf Width: 1"
Door Leaf Width: 1"Pin Material: Stainless Steel
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.030'' Door Leaf Thickness, 0.030'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/16 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Product Reviews