Piano Hinge, Natural, 6 ft. L, 2 In. W

BATTALION| Zoro #: G2113675| Mfr #: 1CAL9

$55.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2113675 Mfr #: 1CAL9
Pin Type: NonremovableRange of Motion: 180 Degrees
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelOverall Knuckle Height: 1/2"
Holes: WithItem: Continuous Hinge
Mounting: Full SurfaceLigature Resistant: No
Material: Stainless SteelPin Dia.: 3/32"
Range of Motion: 180 DegreesHoles per Leaf: 36
Holes: WithHole Spacing: 3"
Pin Material: 304 Stainless SteelDoor Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Frame Leaf Width: 2"
Door Leaf Width: 2"Country of Origin (subject to change): Canada

Product Description

Hinge, Continuous, Bearing Type Plain, Material Type 304 Stainless Steel, Length 6 ft., Width 2 In., Spacing 3 In., Knuckles 1/2 In., Pin Dia. 3/32 In., Range of Motion 180, Thickness 0.040 In., Holes per Leaf 36, Pin Type Non Removable, Corners Square, With Holes, Leaf Thickness 0.040 In., Mounting Full Surface

Product Reviews