Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Piano Hinge, Natural, 6 ft. L, 3/4 In. W

BATTALION| Zoro #: G1299916| Mfr #: 1CAE5

$30.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299916 Mfr #: 1CAE5
Pin Type: NonremovableItem: Continuous Hinge
Material: Stainless SteelDoor Leaf Width: 3/8"
Overall Knuckle Height: 1/4"Frame Leaf Width: 3/8"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: Stainless SteelLigature Resistant: No
Frame Leaf Height: 72"Hardware: Not included
Door Leaf Thickness: 0.025"Range of Motion: 180 Degrees
Holes: WithoutDoor Leaf Height: 72"
Frame Leaf Thickness: 0.025"Mounting: Full Surface
Finish: Bright Stainless SteelPin Dia.: 1/16"
Country of Origin (subject to change): Canada

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.025 In. Door Leaf Thickness, 0.025 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/16 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews