WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Piano Hinge, Painted, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0874072| Mfr #: 1CBE9

$60.63 /ea

This item ships free. DetailsStandard ground shipping
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0874072 Mfr #: 1CBE9
Pin Type: NonremovableItem: Continuous Hinge
Material: steelDoor Leaf Width: 3/4"
Overall Knuckle Height: 1/2"Frame Leaf Width: 3/4"
Orientation: Non HandedHoles per Leaf: 36
Pin Material: SteelFrame Leaf Thickness: 0.040"
Frame Leaf Height: 48"Hardware: Not included
Door Leaf Thickness: 0.040"Range of Motion: 180 Degrees
Holes: WithDoor Leaf Height: 48"
Ligature Resistant: NoHole Spacing: 2"
Mounting: Full SurfaceFinish: White Enamel
Pin Dia.: 3/32"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, White Enamel Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews