Piano Hinge, Pewter, 6 ft. L, 1-1/16 In. W

BATTALION| Zoro #: G1692494| Mfr #: 1CAY6

$42.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1692494 Mfr #: 1CAY6
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelOverall Knuckle Height: 1/2"
Holes: WithItem: Continuous Hinge
Mounting: Full SurfaceRange of Motion: 180 Degrees
Ligature Resistant: NoHole Spacing: 2"
Pin Dia.: 3/32"Holes per Leaf: 36
Finish: PewterDoor Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Frame Leaf Width: 1-1/16"
Door Leaf Width: 1-1/16"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Pewter Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.