Piano Hinge, Pewter, 6 ft. L, 2 In. W

BATTALION| Zoro #: G1722244| Mfr #: 1CBH7

$46.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722244 Mfr #: 1CBH7
Ligature Resistant: NoMounting: Full Surface
Item: Continuous HingeHoles: With
Hardware: Not includedPin Type: Nonremovable
Orientation: Non HandedRange of Motion: 180 Degrees
Material: steelPin Material: Steel
Overall Knuckle Height: 1/2"Hole Spacing: 2"
Door Leaf Height: 3-1/2"Frame Leaf Height: 3-1/2"
Frame Leaf Thickness: 0.040"Door Leaf Thickness: 0.040"
Frame Leaf Width: 1"Door Leaf Width: 1"
Pin Dia.: 3/32"Holes per Leaf: 36
Finish: PewterCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Pewter Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews