Pivot Pawl Latch, Keyed, Zinc Plated

BATTALION| Zoro #: G1992812| Mfr #: 1XPC7

$88.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992812 Mfr #: 1XPC7
Adjustable: NoLocking/Nonlocking: Locking
Catch/Latch Type: Push-to-CloseGrip: 1-1/2"
Catch/Latch Depth: 1-7/8"Catch/Latch Width: 6-11/16"
Item: Pivot Pawl LatchCatch/Latch Material: Steel
Mounting Hole Dia.: 3/16"Catch/Latch Opening Action: Push
Catch/Latch Finish: ZincCatch/Latch Height: 9/16"
Country of Origin (subject to change): China

Product Description

Push-to-Close, Push, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 9/16 In., Catch/Latch Width 6-11/16 In., Catch/Latch Depth 1-7/8 In., Grip 1-1/2 In., Mounting Hole Dia. 3/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.