Plain Box Rail, 600 lb, 120 In

VALUE BRAND| Zoro #: G2060274| Mfr #: 3FVT7

$131.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060274 Mfr #: 3FVT7
Max. Weight (Lb.): 600Material: steel
Length (In.): 120Item: Plain Box Rail Track
Roller Width/Dia. (In.): No RollerStanley EDP Number: 5114
Height (In.): 2-1/4Stanley Class Number: 104901
Finish: zinc platedHardware: Not Included
Width (In.): 1-3/4Type: Sliding Door
Country of Origin (subject to change): Unknown

Product Description

Plain Box Rail Track, Type Sliding Door, Material Steel, Zinc Plated Finish, Max. Weight 600 Lb., Length 120 In, Height 2 1/4 In, Width 1 3/4 In, For Use With Doors Weighing Up To 600 Pounds, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.