20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Plain Box Rail, 600 Lb, 96 In

BATTALION| Zoro #: G0432013| Mfr #: 3FVT6

$110.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0432013 Mfr #: 3FVT6
Material: SteelRequires: -
Stanley EDP Number: 5114Stanley Class Number: 105189
Item: Plain Box Rail TrackType: Sliding Door
Max. Weight (Lb.): 600Finish: Zinc Plated
Length (In.): 96Height (In.): 2-1/4
Width (In.): 1-3/4Max. Wheel Dia. (In.): -
Mounting: -Bearings: -
Hardware: Not IncludedMounting Hole Size (In.): -
Includes: -Roller Width/Dia. (In.): No Roller
Depth (In.): -Color: -
Country of Origin (subject to change): Unknown

Product Description

Plain Box Rail Track, Type Sliding Door, Material Steel, Zinc Plated Finish, Max. Weight 600 Lb., Length 96 In, Height 2 1/4 In, Width 1 3/4 In, For Use With Doors Weighing Up To 600 Pounds, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.