LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pneumatic, Door Closer, Standard Duty

BATTALION| Zoro #: G2257211| Mfr #: 1RBV5

$13.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257211 Mfr #: 1RBV5
Item: Door CloserCloser Type: Hold Open
Finish: NaturalHousing Length: 11-1/4"
Housing Height: 3"Projection from Wall: 3-3/4"
Includes: Hold Open ArmCloser Mounting Style: Regular
Housing Depth: 1-3/8"Hydraulic/Pneumatic: Pneumatic
ADA Compliant: NoLigature Resistant: No
Arm Type: RegularInterior/Exterior: Interior
Standards: ANSI A156.18Automatic/Manual: Manual
Hand Orientation: Non-HandedArm Material: Steel
Closer Performance: Standard DutyMounting Hardware: Included
Country of Origin (subject to change): Taiwan

Product Description

Pneumatic Door Closer, Shock Absorbing, Closer Type Standard Duty, Arm Type Standard Duty, Material Steel, Aluminum Finish, Housing Length (In.) 11-1/4, Housing Height (In.) 3, Housing Width (In.) 1-3/8, Door Width (In.) 1-3/8, Projection from Wall (In.) 3-3/4, Type of Installation Out Swinging, Includes Hold Open Arm, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.