Protector Plate, Brass, Backset 2 3/8 In

BATTALION| Zoro #: G0306887| Mfr #: 1HEZ4

$24.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306887 Mfr #: 1HEZ4
Hardware: IncludedItem: Door Reinforcer
Width: 4-1/8"Item: Door Reinforcer
Material: BrassFinish: Polished Brass
Height: 4-1/2"Backset: 2-3/8"
Door Thickness: 1-3/8" Door ThicknessCountry of Origin (subject to change): China

Product Description

Door Reinforcer, Door Thickness 1-3/8 In. Door Thickness, Polished Brass Finish, Height 4-1/2 In., Width 4-1/8 In., Backset 2-3/8 In., Material Brass, Hardware Included, For Use With Standard Deadbolts and Door Locks With 2-1/8 In. Bore

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.